Shop All Hammer Drill Bits
Dewalt
1/2" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit
Mfr # DW5704
Zoro # G3344083
product price: $21.19
/ea
Not eligible for select promotions
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 0.5
- Drilling Length 11 in
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5704
- Zoro # G3344083
- UPC # 028874057043
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 11 in |
Overall Length | 16 in |
Maximum Drilling Depth | 11 in |
Drill Bit Size | 1/2 in |
Bit Dia. | 1/2" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Shank Type - Machining | Spline |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 1/2 in, Carbide Tipped, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points (48016)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 21 mm (32101)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A234)
- BON TOOL Tar Pot with Long Handle and Wheel (19-218)
- DEWALT 1/4" x 6-1/2" x 8-1/2"SDS+ Hammer Bit (Bulk 25) (DW5418B25)
- DEWALT 1/2" x 16" x 18" SDS+ Hammer Bit (DW5440)
- DEWALT 7/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5477)
- DEWALT 1-Piece 2-3/4" x 22" SDS Max Core Bit (DW5919)
- DEWALT 1-1/2"x31"x36" High Impact 4 Cutter SDS Max (DW5859)
- DEWALT 3/8" x 4" x 6" SDS+ Hammer Bit (DW5427)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus (HCFC2042)
- Dewalt Hammer Drill Bits