Shop All Nut Setters and Bit Holders
Dewalt
1/2" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R)
Mfr # DW2230IR
Zoro # G7632423
product price: $6.15
/ea
Not eligible for select promotions
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Shank Size 1/4" Hex
- Material Steel
- Bit Style Magnetic Nut Driver
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2230IR
- Zoro # G7632423
- UPC # 885911026444
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Shank Size | 1/4" Hex |
Overall Length | 1 7/8 in |
Nutsetter Hex Size | 1/2 in |
Overall Nutsetter Length | 1 7/8 in |
Hex Shank Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/2 in |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/2 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand DEWALT(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA X Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOX)
- WESTWARD Indstrctbl Sledge Hammer, Blk Hndle, 16inL (39CF14)
- WILLIAMS Single Set Torque Screwdriver, 6 1/4" L (401SPW)
- DRILL AMERICA #4-36 1" OD HSS Round Adjustable Die (DWTH1-436)
- DEWALT 5/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2222IR)
- DEWALT Bit Holder, 1/4In, 1/4In, 3In (DW2045)
- DEWALT 1/2" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2234IR)
- DEWALT 7/8" x 1-7/8" Magnetic Nut Driver (DW2227)
- DEWALT Nutsetter, 3/8In Hex, 1-7/8In L, Steel (DW2223)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08204)
- Dewalt Screwdrivers and Nutdrivers