Shop All Heated Sweatshirts & Vests
This Product is Discontinued
Dewalt
12 V, Heated Vest , Men's , Black , Xl (Discontinued)
Mfr # DCHJ065B-XL
Zoro # G8567501
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Size XL
- Length 29 in
- Battery Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ065B-XL
- Zoro # G8567501
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | XL |
Length | 29 in |
Sleeve Length | 37 1/2 in |
Fits Chest Size | 48" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Heated Vest |
Color | Black |
Battery Voltage | 12 |
Includes | USB Power Source (Mfr. No. DCB091) |
Material | 100% Cotton |
Battery Included | No |
Lining Material | Polyester |
Gender | Men's |
Number of Pockets (Inside) | 1 |
Replacement Battery | 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50 |
Closure Type | zipper |
Number of Pockets (Outside) | 3 |
Description
Heated Vest, Size XL, Length 29 in, Material 100 Percent Cotton, Battery Voltage 12, Lining Material Polyester, Gender Men's, Color Black, Includes USB Power Source (Mfr. No. DCB091)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.