Shop All Jobber Length Drill Bits
Dewalt
1/2" Titanium IR Drill Bit
Mfr # DD5132
Zoro # G0375789
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1/2"
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
- Decimal Equivalent 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DD5132
- Zoro # G0375789
- UPC # 885911419833
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Size | 1/2" |
Shank Dia. | 1/4" |
Overall Length | 4 in |
Flute Length | 2 in |
Drilling Depth | 2" |
Dimension Type | Fractional Inch |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Decimal Equivalent | 0.5 |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Impact Rated | Yes |
Shank Type - Machining | Hex |
Finish - Machining | Titanium Nitride |
Material - Machining | Titanium Nitride Coating |
Material Grade - Machining | M35 |
Description
Hex Shank Drill Bit, 1/2 in, Titanium Nitride Coating, Titanium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 23/32 in L (J4990-4M)
- URREA 3/8" female drive to 1/2" male socket adapter (5253)
- PFERD Plastic Chain Saw File Handle (17046)
- BUILD-ALL Parts Washer, 38-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-40)
- DEWALT 3/8" Titanium IR Drill Bit (DD5124)
- DEWALT 3/16" Titanium IR Drill Bit (DD5112)
- DEWALT SDS Max Drill Bit, 3in. x 12in. Scaling Chisel SDS Max Shank (DW5838B10)
- DEWALT SDS Drill Bit, 5/8in. x 6in. x 8in. Rock CarbideTM SDS+ Hammer Bit, 10PK (DW5446B25)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 9/32 (45618)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- M (46783)
- OSG Jobber Drill Bit, 1/2 in., HSS-E (6262711)
- Dewalt Jobber Length Drill Bits