Shop All Screwdriver Bit Sets
Dewalt
12 PC DRILL / DRIVE HOLDER SET
Mfr # DW2735P
Zoro # G3505327
original price:
$31.77
13% off
new price: $27.49
/ea
Not eligible for select promotions
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Screwdriving
- Includes Drill Drive Holder; Drill Drive Connector; #6, #8, and #10 Drill Bits with Countersinks; (2) #6, #8, and #10 Replacement Bits; (3) Screwdriver Bit Tips, Heavy-Duty Container
- Number of Pieces 12
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2735P
- Zoro # G3505327
- UPC # 028877552071
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Application | Screwdriving |
Includes | Drill Drive Holder; Drill Drive Connector; #6, #8, and #10 Drill Bits with Countersinks; (2) #6, #8, and #10 Replacement Bits; (3) Screwdriver Bit Tips, Heavy-Duty Container |
Number of Pieces | 12 |
Impact Rated | No |
Item | Screwdriver Bit |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Drill and Driver Bit Set |
No. of Pieces | 12 |
Application - Tools | Power |
Shank Style | Hex |
Single End/Double End | Single End |
Description
If you are looking for a tool that will make your life easier, this DEWALT DW2735P 12 Piece Drill and Driver Bit Set is the one to get. The screwdriver bits are made of S2 steel and come in 1/4" hex shank size. This drill and driver bit set has 12 pieces, which includes Phillips, slotted, torx, square drive and more. Made of high quality S2 steel, these screwdriver bits can withstand heavy duty applications. They also have a fastening tool material of steel for durability. You will be able to work with ease when you equip yourself with the DEWALT DW2735P 12 Piece Drill and Driver Bit Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/8-12 UNJ (MS33649-20S)
- IRWIN Chalk&Reel Set-4 Oz Blue (1932880)
- SUPER TOOL H Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50405)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-10' 0)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T40IR)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1235RL)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAMF1280)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK100 (DWANGFT100SET)
- DEWALT 37 Pc. Screwdriving Set with Tough Case(R) (DW2176)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK43 (DWAFT43SET)
- DIABLO Driver Bit Range Of Slotted Bits De, PK2 (DSL681P2)
- Dewalt Screwdrivers and Nutdrivers