Shop All Bar Clamps
Dewalt
12-inch 1000lb. Metalworking Clamp with 4-3/4-inch Throat Depth
Mfr # DWHT83850
Zoro # G405312552
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Jaw Opening 12 in
- Throat Depth (In.) 4-3/4 in
- Jaw Width 4-3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT83850
- Zoro # G405312552
- UPC # 76174838503
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-3/4 in |
Jaw Width | 4-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. Jaw Opening | 12 in |
Material | Steel |
Nominal Clamping Pressure | 1000 lb. |
Item | Bar/F-Clamps |
Color | Yellow/Black |
Description
The DEWALT 12 in. Metalworking Bar Clamp is built tough with the ability to clamp up to 1,000 lbs. of force. It's 4-3/4 in. throat capacity is a great choice for a variety clamping projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (48370)
- MAYHEW Chisel, 1/8in. Tip, 5-1/4in. L, Half Round (10500)
- KO-KEN Wobble-Fix Extension Bar Set 28-250mm ABS Tray 6 pieces 1/4 Sq. Drive (PK2763/6)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-CF-RED (LWAVE-CF-RED)
- DEWALT 50" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83188)
- DEWALT 12" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK (DWHT83158)
- DEWALT 4-1/2" Bar Clamp, Nylon Handle and 1 1/2 in Throat Depth, 2 PK (DWHT83148)
- DEWALT 4-1/2" Bar Clamp, Nylon Handle and 1 1/2 in Throat Depth (DWHT83191)
- DEWALT 12" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83185)
- DEWALT 24" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83186)
- XTRWELD 16 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF160600LD)
- Dewalt Bar Clamps