Shop All Miter Saws
Dewalt
12 in. Double Bevel Sliding Compound Miter Saw
Mfr # DWS780
Zoro # G4191467
product price: $649.00
/ea
Free Shipping & Returns
$649.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 12 in
- Power Source Corded
- Arbor Size 5/8 in, 1 in
- Sliding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWS780
- Zoro # G4191467
- UPC # 885911231602
- Country of Origin Mexico
- Category Miter Saws
Dimensions
Blade Dia. | 12 in |
Arbor Size | 5/8 in, 1 in |
Max. Cut Width @ 0 Deg. Miter | 13 3/4 in |
Max. Cut Depth @ 0 Deg. Bevel | 6 3/4 in |
Max. Cut Width @ 45 Deg. Miter | 9 1/2 in |
Length | 23 1/2 in |
Height | 19 3/4 in |
Width | 30 1/2 in |
Cord Length | 6 ft |
Max. Cut Depth @ 45 Deg. Bevel | 4 1/2 in |
Description
Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3,800 RPM, Current 15 A, Arbor Size 5/8 in, 1 in, Arbor Shape Round, Bevel Angle Range 49 Degrees Left to 49 Degrees Right, Bevel Stops 9 Degrees , Max. Cut Depth @ 0 Deg. Bevel 6 3/4 in, Max. Cut Depth @ 45 Deg. Bevel 4 1/2 in, Miter Angle Range 60 Degrees Right to 50 Degrees Left, Max. Cut Width @ 0 Deg. Miter 13 3/4 in, Max. Cut Width @ 45 Deg. Miter 9 1/2 in, Sliding Yes, Voltage 120V AC, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- RIDGID Dies, 161 Npt Hs (38155)
- DREMEL Rotary Tool Accessory Kit, 11 pieces (729-01)
- WIHA Nut Driver, 8.0mm, Solid, Ergo, Ins, 5 in. (32221)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw with CUTLINE(TM) (DWS716XPS)
- DEWALT 15 Amp Corded 12 in. Compound Double Bevel Miter Saw (DWS716)
- DEWALT 15 Amp 10 in. Electric Single-Bevel Compound Miter Saw (DWS713)
- DEWALT Sliding Compound Miter Saw 12" and Stand (DWS780/DWX724)
- DEWALT 12in. DBL BEVEL COMPOUND MIT RE SAW (DW716)
- DEWALT 15 Amp 12 in. Electric Single-Bevel Compound Miter Saw (DWS715)
- MAKITA XGT Brushless 8-1/2" Dual-Bevel (GSL02Z)
- Dewalt Power Saws