Shop All Cordless Drills
This Product is Discontinued
Dewalt
1/2 in, 60V DC Cordless Drill, Battery Included (Discontinued)
Mfr # DCD460T2
Zoro # G4123108
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 60V DC
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 6.0 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCD460T2
- Zoro # G4123108
- UPC # 885911452717
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 16 in |
Overall Length | 16 in |
Overall Height | 6 7/8 in |
Description
Drill Kit, Voltage 60V DC, Battery Included, Battery Capacity (2) 6.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, FLEXVOLT(TM) Series, No Load RPM 0 to 300/0 to 1250, Chuck Size 1/2 in, Battery Included (2) 48XP89, Clutch Style Electronic, Handle Type Joist and Stud Right Angle, Battery Pack Replacement 48XP89, Tool Length 16 in, Tool Weight 15.3 lb, Includes 2-Position Side Handle, Adjustable Bail Handle, Chuck Key and Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.