Shop All Cordless Drills
Dewalt
1/2 in, 60V DC Cordless Drill, Battery Included
Mfr # DCD460T1
Zoro # G4123117
product price: $434.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 60V DC
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 6.0 Ah
- Brushless Motor Yes
- Series FLEXVOLT(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD460T1
- Zoro # G4123117
- UPC # 885911452748
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 16 in |
Overall Height | 6 7/8 in |
Overall Length | 16 in |
Description
Drill Kit, Voltage 60V DC, Battery Included, Battery Capacity (1) 6.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, FLEXVOLT(TM) Series, No Load RPM 0 to 300/0 to 1300, Chuck Size 1/2 in, Battery Included 48XP89, Clutch Style Electronic, Handle Type Joist and Stud Right Angle, Battery Pack Replacement 48XP89, Tool Length 16 in, Tool Weight 15.3 lb, Includes 2-Position Side Handle, Adjustable Bail Handle, Chuck Key and Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 400-500/0.01Mm Outside Mike I/A (104-143A)
- WESTWARD 9/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL80)
- DRILL AMERICA #12 HSS Taper Length Drill Bit (DWDTL12)
- MILBAR Safety Wire Twister, 14In (105W)
- DEWALT Compact Drill/Driver 20V w/ Bonus DCB203 (DCD794B/DCB203)
- DEWALT Cordless Drill (DCD794B)
- DEWALT 3/8 in, 12V DC Cordless Drill, Battery Included (DCD710S2)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD444B)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701B)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800D2)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator (Tool Only) (2910-20)
- Dewalt Cordless Tools