Shop All Cordless Drills
Dewalt
1/2 in, 20V DC Cordless Drill, Battery Included
Mfr # DCD991P2
Zoro # G3882098
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 5.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD991P2
- Zoro # G3882098
- UPC # 885911440004
- Country of Origin United States
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 7/8 in |
Overall Length | 8 3/8 in |
Description
Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 5.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX* Premium Series, No Load RPM 0 to 450/0 to 1300/0 to 2000, Chuck Size 1/2 in, Max. Power 820 UWO, Max. Torque Not Specified, Battery Included (2) Mfr. No. DCB205, Transmission 3-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. DCB205, Chuck Keyless, Tool Length 6 7/8 in, Tool Weight 4.6 lb
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size XX-Large, Leather (OX-P263305)
- TEKTON 1/2 Inch High-Torque Black Oxide Blade Nut Driver (26868)
- INTERTOOL 21 Gauge Pneumatic Stapler, 8016, 1/2 in. Crown (PT08-1610)
- DRILL AMERICA 1-1/8" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-239)
- DEWALT 1/2 in, 20V DC Cordless Drill, Bare Tool (DCD991B)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2 / DCB205)
- DEWALT 3/8 in, 12V DC Cordless Drill, Battery Included (DCD710S2)
- DEWALT Drill Kit, Cordless, Brushless Motor (DCD777C2/DCV581H)
- DEWALT 3/8 in, 20V DC Cordless Drill, Battery Included (DCD740C1)
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion (DCD130T1)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (2407-22, 2351-20)
- Dewalt Cordless Tools