Shop All Cordless Drills
Dewalt
1/2 in, 20V DC Cordless Drill, Battery Included
Mfr # DCD991P2 / DCB205
Zoro # G2576049
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Number of Batteries 3
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (3) 5.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD991P2 / DCB205
- Zoro # G2576049
- UPC # 885911483056
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 5-3/4 in |
Overall Length | 8 3/8 in |
Description
Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (3) 5.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 3, 20V MAX* Series, No Load RPM 0 to 450/0 to 1300/0 to 2000, Chuck Size 1/2 in, Max. Power 820 UWO, Battery Included 31AC52, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 31AC52, Chuck Keyless, Tool Length 5-3/4 in, Tool Weight 6 lb, Includes Belt Hook, 360 Degrees Side Handle, Kit Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 13pc. HSS 118 Degrees Drill Bit Set (401J87)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- TEKTON 130-Degree Hook (1/8 Inch x 3 Inch) (PNH21105)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11598)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800P1)
- DEWALT 20V DC Drill, Chuck Size 1/2 in, (1) 4.0 A Battery Included (DCD991B/DCB204)
- DEWALT Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, 2 Batteries and Charger Included (DCD777C2)
- DEWALT Cordless Stud and Joist Drill Kit, 9.0Ah (DCD470X1)
- DEWALT Cordless Drills, 20V DC, 1650RP, Bare Tool (DCD793B)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD444B)
- MILWAUKEE TOOL MX FUEL 6 in. Handheld Core Drill Kit (MXF301-2CP)
- Dewalt Cordless Tools