Shop All Cordless Drills
Dewalt
1/2 in, 20V DC Cordless Drill, Battery Included
Mfr # DCD991B/DCB204
Zoro # G2610531
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Number of Batteries 1
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 4.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD991B/DCB204
- Zoro # G2610531
- UPC # 885911440011
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6-7/8 in |
Overall Length | 8 3/8 in |
Description
Drill, Voltage 20V DC, Battery Included, Battery Capacity (1) 4.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 1, 20V MAX* Series, No Load RPM 0 to 575/0 to 1350/0 to 2000, Chuck Size 1/2 in, Max. Power 820 UWO, Battery Included 21RV47, Transmission 3-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 21RV47, Chuck Keyless, Tool Length 6-7/8 in, Tool Weight 4.6 lb, Includes Belt Hook, 360 Degrees Side Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16"x2" Carbide Tipped Annular Cutter (CTC5-530-230)
- SIMONDS Narrow Pillar File, #2/Dbl, 4inL (84240500)
- PROSKIT Tool Box, 14 in W x 8 in D x 6-1/2 in H (SB-1418)
- SP AIR 1/4" Heavy-Duty Straight Die Grinder (SP-7220)
- DEWALT 1/2 in, 20V DC Cordless Drill, Bare Tool (DCD991B)
- DEWALT Drill Kit, Cordless, 1500 RPM, 20V DC (DCD708C2)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD445X1)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701F2)
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion (DCD130T1)
- DEWALT 3/8 in, 20V DC Cordless Drill, Battery Included (DCD740C1)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,100 RPM (GSR18V-975CN)
- Dewalt Cordless Tools