Shop All Cordless Drills
This Product is Discontinued
Dewalt
1/2 in, 20V DC Cordless Drill, Battery Included (Discontinued)
Mfr # DCD792D2
Zoro # G1922748
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 2.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD792D2
- Zoro # G1922748
- UPC # 885911491709
- Country of Origin Czechia
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 29/32 in |
Overall Length | 7 in |
Description
Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX* Compact Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 in, Max. Power 460 UWO, Battery Included (2) 21RV46, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 11A164, Chuck Keyless, Tool Length 6 29/32 in, Tool Weight 3.4 lb, Includes (1) Kit Box
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.