Shop All Cordless Drills
Dewalt
1/2 in, 20V DC Cordless Drill, Battery Included
Mfr # DCD771C2
Zoro # G8579697
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 1.5 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD771C2
- Zoro # G8579697
- UPC # 885911325905
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 8 3/4 in |
Overall Length | 8 3/4 in |
Description
Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX* Series, No Load RPM 0 to 450/0 to 1800, Chuck Size 1/2 in, Max. Power 300 UWO, Max. Torque 300 in-lb, Battery Included (2) 11A168, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 11A168, Chuck Keyless, Tool Length 8 3/4 in, Tool Weight 4.7 lb, Includes Contractor Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8-11 Flanged Nut (3900-1225)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK6 (CHP6-L)
- MITUTOYO Ratchet Stop Micrometer, 100mm (293-243-30)
- SPYDER Hole Saw, Bi-Metal, 4In (600101CF)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701B)
- DEWALT Cordless Drill/Driver, 20V DC, 1/2" Chuck (DCD800B)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD445B)
- DEWALT Cordless Stud and Joist Drill, 60V (DCD471B)
- DEWALT Cordless Stud and Joist Drill, 60.0V (DCD470B)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800D1E1)
- MILWAUKEE TOOL M12 Cordless No-Hub Driver (2455-20)
- Dewalt Cordless Drills