Shop All Cordless Drills
Dewalt
1/2 in, 20.0 Cordless Drill, Battery Included
Mfr # DCD780C2, DCB203
Zoro # G2608510
product price: $327.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Number of Batteries 3
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 1.5 Ah
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD780C2, DCB203
- Zoro # G2608510
- UPC # 885911209809
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V DC |
Number of Batteries | 3 |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | 1.5 Ah |
Brushless Motor | No |
Series | 20V MAX Compact |
No Load RPM | 0 to 600/0 to 2000 |
Item | Cordless Drill/Driver Kit |
Battery Included / Bare Tool | Battery Included |
Battery Included | (3) 11A168 |
Transmission | 2-Speed |
Corded/Banded | Cordless |
Battery Pack Replacement | 11A168 |
Clutch Style | 15 Position Adjustable |
Includes | (3) 20V Battery Packs, 30 min Charger, Drill Driver, Belt Hook, On Board Bit Holder, Kit Box |
Corded/Cordless | Cordless |
Max. Power | 350UWO |
Max. Torque | Not Specified |
Handle Type | Pistol Grip |
Chuck | Keyless |
Tool Weight | 3.4 lb |
Description
Cordless Drill/Driver Kit, Voltage 20V DC, Battery Included, Battery Capacity 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 3, 20V MAX Compact Series, No Load RPM 0 to 600/0 to 2000, Chuck Size 1/2 in, Max. Power 350UWO, Max. Torque Not Specified, Battery Included (3) 11A168, Transmission 2-Speed, Clutch Style 15 Position Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 11A168, Chuck Keyless, Tool Length 7-1/2 in, Tool Weight 3.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Rear Axle Flange Foot (J4277B)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016U)
- DRILL AMERICA 3/4" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/4)
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench 6 in. L 1 pc (ATWJ26VS)
- DEWALT Cordless Drill, 1,500 RPM, Keyless, 12V DC (DCD703F1)
- DEWALT Cordless Stud and Joist Drill, 60.0V (DCD470B)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD445B)
- DEWALT Cordless Drill kit w/ BONUS BATTERY (DCD800D2/DCB203)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800D1E1)
- DEWALT Cordless Stud and Joist Drill Kit, 9.0Ah (DCD470X1)
- CRAFTSMAN Cordless Drill/Driver, V20 1/2 (CMCD701C2)
- Dewalt Cordless Drills