Shop All Stepladders
Dewalt
12 ft Fiberglass Twin Stepladder, 300 lb Capacity
Mfr # DXL3030-12
Zoro # G8577816
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 11
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXL3030-12
- Zoro # G8577816
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Bottom Width | 32 in |
Step Depth | 3 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Twin Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 11 |
ANSI Type | IA |
Base Spread | 100 1/2 in |
Net Weight | 69 lbs. |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Series | DXL3030 |
Rung/Step Spacing | 12 in |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 12 ft, Load Capacity 300 lb, Number of Steps 11, Base Spread 100 1/2 in, Bottom Width 32 in, Step Depth 3 3/4 in, Step Tread Ribbed, Series DXL3030, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Equipment Roller, Swivel, 15,000 lb. Cap (21D022)
- ZORO SELECT Anchor Shackle, 17,000 lb. Work Load, PK10 (8063905)
- MAGLINER Hardware Pack C5 (86048)
- KELLEY ATLANTIC Holdown Release Chains/Cables, Pull Chai (32-11098)
- DEWALT 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-06)
- DEWALT 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-08)
- DEWALT 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-04)
- DEWALT 6 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-06)
- DEWALT 4 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-04)
- DEWALT 6 ft Aluminum Stepladder, 300 lb Capacity (DXL2010-06)
- TIVOLI 4 ft Fiberglass Platform Stepladder (PROPF7/4)
- Dewalt Ladders