Shop All Stepladders
Dewalt
12 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # DXL3010-12
Zoro # G7421741
product price: $448.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Not eligible for select promotions
$448.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 11
- ANSI Type IA
- Bottom Width 32 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXL3010-12
- Zoro # G7421741
- UPC # 728865116802
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Bottom Width | 32 3/4 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 11 |
ANSI Type | IA |
Base Spread | 77 in |
Net Weight | 52 lbs. |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Series | DXL3010 |
Includes | Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot |
Step Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 12 ft, Load Capacity 300 lb, Number of Steps 11, Base Spread 77 in, Bottom Width 32 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series DXL3010, Includes Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot, Rung/Step Spacing 12 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Replacement Foot Kit (21-10)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D4)
- VESTIL Aluminum Platform Truck W/Fold Handle (AFT-36-NM)
- ERICKSON Jar Assortment of Bungey 10", 18", 24", 30", 36" Solid Bright Colors (06621)
- DEWALT 8 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-08)
- DEWALT 6 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-06)
- DEWALT 10 ft Fiberglass Stepladder (DXL3010-10)
- DEWALT 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-04)
- DEWALT 8 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-08)
- DEWALT 6 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-06)
- BAUER LADDER 3 ft Fiberglass Stepladder (30803)
- Dewalt Ladders