Shop All Air Compressor Parts
Dewalt
12 DUAL HEAD TIRE CHUCK
Mfr # DXCM038-0088
Zoro # G011618628
product price: $9.55
/ea
Not eligible for select promotions
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCM038-0088
- Zoro # G011618628
- Country of Origin China
- Category Air Compressor Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
Each DEWALT Pro Accessory is designed and engineered for the professional and DIY Pneumatic tool user. They are built with DEWALT Performance and Quality to last a LIFETIME at the jobsite, garage, and home.
- •12" Extended Reach Chuck for hard to reach valves on tractors, trucks or buses
- •Max PSI: 160
- •Dual Head for easy access to tire valve
- •Inlet: 1/4" FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 3VX385 (3VX385)
- CONTINENTAL CONTITECH 3/8" ID x 100 ft. PVC Air Hose 300 PSI BL (PLB03830-100)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- BAILEY HYDRAULICS Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs (133020)
- DEWALT 6 DUAL HEAD TIRE CHUCK (DXCM038-0089)
- DEWALT Inflator with 2 Analog Gauge and 12 Hose (DXCM024-0405)
- DEWALT Sight Glass Inflator with 10 Hose 0--160 PSI (DXCM024-0409)
- DEWALT 2 Pc 3/8 MNPT x 1/4 FNPT Reducer (DXCM024-0410)
- DEWALT 2.5 DIGITAL INFLATOR WITH 15 STEEL BRAIDED HOSE (DXCM024-0438)
- DEWALT Auto Electronic Tank Drain Kit (DXCM072-0030)
- TRU-FLATE Coupler Nipple Set 1/4 (13-301)
- Dewalt Compressor, Air Tank & Pneumatic Tool Parts