Shop All Socket Sets
Dewalt
1/2" Drive SAE, 19 pcs
Mfr # DWMT19240
Zoro # G7302138
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (19) 1/2" Drive 6 Point Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
- Measurement Type SAE
- Material CR-440 Steel
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWMT19240
- Zoro # G7302138
- UPC # 76174192407
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (19) 1/2" Drive 6 Point Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2" |
Measurement Type | SAE |
Number of Pieces | 19 |
Item | Socket Set |
Material | CR-440 Steel |
SAE or Metric | SAE |
Description
Socket Set, Drive Size 1/2 in, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (42428)
- HOUGEN 1-3/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18244)
- DIABLO 2-3/4" Carbide Tipped Hole Saw (DHS2750CT)
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 1320 lb. (10D647)
- DEWALT 1/4" Drive SAE, 25 pcs (DWMT73805)
- DEWALT 1/2" Drive SAE, 10 pcs (DWMT73814)
- DEWALT DeWALT DWMT75421 Socket Set, 12-Piece (DWMT75421)
- DEWALT 3/8" Drive SAE/Metric/Torx, 17 pcs (DWMT73806)
- DEWALT 1/2" Drive Metric, 10 pcs (DWMT73815)
- DEWALT 1/2" Drive SAE/Metric, 23 pcs (DWMT73813)
- PROTO 1/2" Drive Metric, 6 pcs (J5441-SM)
- Dewalt Sockets & Ratchets