Shop All Glass & Ceramic Drill Bits
Dewalt
1/2" Diamond Drill Bit
Mfr # DW5578
Zoro # G2357591
original price:
$19.85
13% off
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Electroplated Diamond
- Drill Bit Finish Uncoated
- Shank Shape Round
- Decimal Equivalent 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW5578
- Zoro # G2357591
- UPC # 885911015745
- Country of Origin United Kingdom
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Maximum Drilling Depth | 1 3/8 in |
Bit Dia. | 1/2" |
Drill Bit Dimension Type | Fractional Inch |
Shank Hex Size | 3/8 in |
Shank Diameter | 3/8 in |
Description
Tile Drill Bit, 1/2 in, Diamond, Straight, Maximum Drilling Depth 1 3/8 in, Shank Diameter 3/8 in, Overall Length 2 1/4 in, Shank Hex Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 18-1/8" Cable Cutter, 350 MCM/25mm Cap (22UN73)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T27 Tip, 1 7/8 in L (54TN23)
- KODIAK CUTTING TOOLS .373 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479001)
- GEARWRENCH 12 Dr 90T Long Handle Teardrop Ratchet (KDT81360T)
- DEWALT 1/4" Diamond Drill Bit (DW5572)
- DEWALT 3/4" Diamond Drill Bit (DW5582)
- DEWALT 5/8" Diamond Drill Bit (DW5580)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- DEWALT 1" Diamond Drill Bit (DW5584)
- DEWALT 5/16" Diamond Drill Bit (DW5574)
- ARTU Porcelain Tile Drill Bit, 5/16 In (01440)
- Dewalt Glass & Ceramic Drill Bits