Shop All Combined Drill & Countersinks
Dewalt
#12 Countersink 7/32" Replacement Drill Bit
Mfr # DW2540
Zoro # G7637183
product price: $8.89
/ea
Not eligible for select promotions
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Size #12
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2540
- Zoro # G7637183
- UPC # 028874025400
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | #12 |
Overall Length | 1 3/8 in |
Drill Size | 7/32 in |
Body Dia. | 3/16 |
Drill Point Dia. | 7/32" |
Dimension Type | Wire |
Size- Decimal | () |
Point Dia. | 7/32" |
For Screw Size | #12 |
Size - Decimal | #12 - 0.1890 |
Drill Bit Size | 7/32 in |
Flute Length | 2 1/2 in |
Description
Replacement Drill Bit, Hex, 7/32 in, Spiral, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, (1971100)
- WIHA 6 mm Drive Socket Adapter, 1 pcs, Chrome Matte (28925)
- BLACK & DECKER Blade Clamp (582593-00)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- DEWALT #8 Replacement Drill Bit & Countersink (DW2711)
- DEWALT #12 Countersink with 7/32" Drill Bit (DW2570)
- DEWALT #6 Countersink with 9/64" Drill Bit (DW2567)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- DEWALT 3 Pc. Countersink Set (#6, #8, #10) (DW2535)
- DEWALT #10 Countersink with 3/16" Drill Bit (DW2569)
- WIDIA Indexable Drilling Insert, 060203, Carbide (TCF060203BCV36)
- Dewalt Combined Drill & Countersinks