Shop All Circular Saw Blades
Dewalt
12" Construction Miter Saw Blades
Mfr # DW3128P5
Zoro # G2030025
product price: $62.85
/pk 2, $31.43/ea
Not eligible for select promotions
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose/Finishing
- Kerf 0.095"
- Arbor Hole 1"
- For Use With Table, Radial Arm and Miter Saws
- Max. RPM 7000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW3128P5
- Zoro # G2030025
- UPC # 028877308944
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 4-1/2" |
Blade Dia. | 12 in |
Arbor Size | 1 in |
Cut Width | 0.095 in |
Max. Cutting Depth | 4 1/2 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 12 in, Max. Blade Speed 7,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 32/80, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.069 in, 0.071 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 4 in L (J5441-17M)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Impact Socket (SID13011)
- ASTRO PNEUMATIC $MET & SAE NOSE SETS & RIVET NUT ASST (AO1442)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 12 Inch Strap Wrench (1301200)
- DEWALT Circular Saw Blades, Construction 12in. 32T Thin Kerf Miter/Slide Miter Blade (DW3123)
- DEWALT Circular Saw Blades, 12 in, 80 Teeth (DWA11280)
- DEWALT Circular Saw Blades, 12 in, 40 Teeth (DWA11240)
- DEWALT Precision ground woodworking blade for TrackSaw(TM) System - 48T (DW5258)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440B10)
- DEWALT 10In, 80-Teeth Circular Saw Blade (DW3218PT)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7114PT)
- Dewalt Circular Saw Blades