Shop All Circular Saw Blades
This Product is Discontinued
Dewalt
12" Construction Miter Saw Blades (Discontinued)
Mfr # DW3123
Zoro # G1993171
Not eligible for select promotions
This Product is Discontinued
Key Features
- Max. RPM 7000
- Arbor Hole 1"
- Diamond Knockout No
- Kerf 0.095"
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW3123
- Zoro # G1993171
- UPC # 028874031234
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12 in |
Cutting Depth | 4-1/2" |
Arbor Size | 1 in |
Max. Cutting Depth | 4 1/2 in |
Cut Width | 0.095 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 12 in, Max. Blade Speed 7,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 32, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.069 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.