Shop All Demolition Hammer Accessories
Dewalt
12" Cold Chisel SDS Max Shank (Bulk)
Mfr # DW5834B15
Zoro # G8171177
product price: $188.99
/pk 15, $12.60/ea
Free Shipping & Returns
Not eligible for select promotions
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Max
- Overall Length (In.) 12 in
- Application For inChanneling in Or Breaking In A Straight Line
- Includes (15) Scaling
- Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5834B15
- Zoro # G8171177
- UPC # 028877361789
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Length (In.) | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cold Chisel |
Shank Type | SDS Max |
Application | For inChanneling in Or Breaking In A Straight Line |
Includes | (15) Scaling |
For Use With | SDS Max demolition rotary hammers |
Description
Cold Chisel, Shank Type SDS Max, Overall Length (In.) 12 in, Length (In.) 12 in, For Use With SDS Max demolition rotary hammers, Application For inChanneling in Or Breaking In A Straight Line, Includes (15) Scaling, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-3/8" JT2 Keyless Drill Chuck (3700-0204)
- WESTWARD Hand File Set, Bastard/Smooth, 4 Pcs (10Z762)
- JONARD TOOLS Sharpener, Knife/Scissor, 4 x1.1x 2-1/4 In (KSS-1)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- DEWALT 10" Bushing Tool 3/4" Hex x 21/32" Round Spline Shank (DW5783)
- DEWALT 20V MAX* XR(R) Brushless 1" L-Shape SDS Plus Rotary Hammer Kit with On Board Dust Extractor (DCH273P2DHO)
- DEWALT 1" x 12" Cold Chisel SDS Max Shank (DW5834)
- DEWALT 3" x 12" Scaling Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5775)
- DEWALT Demolition Tool, Hex, 3/4 Shank, 18In L (DW5954)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5964)
- MILWAUKEE TOOL 1-1/8" Hex Demo 6" x 6" Tamper Plate (48-62-4050)
- Dewalt Demolition Hammer Accessories