Shop All Hammer Drill Bits
Dewalt
1/2" Chuck and Key
Mfr # DW5353
Zoro # G0333057
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (1) 1/2" Chuck; (1) Key
- Cutting Direction Right Hand
- Number of Pieces 2
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5353
- Zoro # G0333057
- UPC # 028874053533
- Country of Origin China
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Chuck And Key,1/2" |
Includes | (1) 1/2" Chuck; (1) Key |
Cutting Direction | Right Hand |
Number of Pieces | 2 |
Impact Rated | No |
Description
Chuck And Key,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Adapter 1/2" Female X 3/8" Male, Impact (D012710)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 1/2 in L (54TL83)
- WESTWARD Angle Clamp, 90 Deg, Aluminum, 1-27/32 Cap (10D586)
- DREMEL Felt Polishing Wheel (429)
- DEWALT 3/4" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5715)
- DEWALT 1" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5480)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- DEWALT 9/16" x 4" x 6" SDS+ Hammer Bit (DW5442)
- DEWALT 3/16" Rotary Masonry Bit (DW2573)
- DEWALT 7/16" x 6" Drill Bit Premium Percussion (DW5234)
- DEWALT 1/4" x 12" x 14" SDS+ Hammer Bit (DW5421)
- Dewalt Drill Bits