Shop All Demolition Hammer Accessories
Dewalt
12" Bull Point 3/4" Hex x 21/32" Round Spline Shank
Mfr # DW5770
Zoro # G7637892
product price: $13.69
/ea
Not eligible for select promotions
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bull Point
- Shank Type Hex
- Overall Length (In.) 12 in
- Shank Size (In.) 3/4 in
- Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5770
- Zoro # G7637892
- UPC # 028874057708
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Shank Size (In.) | 3/4 in |
Length (In.) | 12 in |
Shank Length (In.) | 3/4 in |
Blade Width (In.) | 1 in |
Overall Length | 12 in |
Shank Hex Size | 3/4 in |
Head Width | 1 in |
Shank Length | 3/4 in |
Shank Diameter | 21/32 in |
Drill Bit Size | 1 in |
Maximum Drilling Depth | 6 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Bull Point Chisel, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Shank Length 3/4 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 12 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide (13'6" ZCTGGP23)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/8"-11 (DWT54781)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4711N)
- CAPRI TOOLS Metric Sliding T-Handle Hex Wrench Set with Mechanic's Tray, 8 pcs (CP13080MT)
- DEWALT 3/4 in. HEX Chisel Bits (DW5951)
- DEWALT 1" x 12" Cold Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5779)
- DEWALT 10" Bushing Tool SDS Max Shank (DW5843)
- DEWALT 2" x 12" Scaling Chisel SDS Max Shank (DW5837)
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (Bulk 25) (DW5404B25)
- DEWALT Asphalt Cutter SDS Max Shank (DW5846)
- MILWAUKEE TOOL 16 in. x 1-1/8 in. Hex Narrow Chisel (48-62-4006)
- Dewalt Rotary and Demolition Hammers