Shop All Brad-Point Drill Bits
Dewalt
1/2" Brad Pt Bit
Mfr # DW1714
Zoro # G1079215
original price:
$6.35
5% off
new price: $5.99
/ea
Sold in multiples of 2 for $11.98
Not eligible for select promotions
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 15/16 in
- Number of Pieces 2
- Material Carbon Steel Alloy
- Drill Style Brad Point
- Shank Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1714
- Zoro # G1079215
- UPC # 028877463391
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 5 15/16 in |
Shank Size | 1/2 in |
Bit Dia. | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Number of Pieces | 2 |
Material | Carbon Steel Alloy |
Drill Style | Brad Point |
For Use With | Wood |
Description
Wood Drilling Bit, Brad Point, Shank Size 1/2 in, Overall Length 5 15/16 in, For Use With Wood, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap, Plug, 3 (367321)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- STARRETT Thickness Gage, 0.026 In, 1/2 x 12 In (667-26)
- THOR 12-1/2", 2-7/8lb soft faced hammer (TH14)
- DEWALT 1/4" Brad Pt Bit (DW1706)
- DEWALT 1/8" Brad Pt Bit (DW1702)
- DEWALT 3/8" Brad Pt Bit (DW1710)
- DEWALT 5/16" Brad Pt Bit (DW1708)
- DEWALT 3/16" Brad Pt Bit (DW1704)
- DRILL AMERICA 3/4" Brad Point Drill Bit (DMS68-0100)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- Dewalt Brad-Point Drill Bits