Shop All Pilot Point Drill Bits
Dewalt
1/2" Black Oxide Split Point Drill Bit (3/8" Reduced Shank)
Mfr # DW1132
Zoro # G7419422
product price: $10.89
/ea
Not eligible for select promotions
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2 in
- Decimal Equivalent 0.5 in
- Drill Bit Material High Speed Steel
- Finish black oxide
- Shank Dia. 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1132
- Zoro # G7419422
- UPC # 885911248808
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Dia. | 31/64 in |
Flute Length | 4 1/2 in |
Overall Length | 6 in |
Drilling Depth | 4-1/2" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.5000" |
Depth:Dia. Ratio | 9xD |
Maximum Drilling Depth | 6 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro Tool Master Rolling Tool Bag, 19 Pockets, 22-Inch (55473RTB)
- GEERPRES Tool Holder - Standard Gripit, PK12 (5047)
- KNIPEX 135mm Ergo Strip, Metric Wire, 5-1/4" (16 95 01 SB)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- DEWALT 31/64" PILOT POINT(R) drill bit (DW1931)
- DEWALT 9/32" PILOT POINT(R) drill bit (DW1918)
- DEWALT 3/8" PILOT POINT(R) drill bit (DW1924)
- DEWALT 1-1/2" x 6" Heavy Duty Spade Bit (DW1586)
- DEWALT 15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1130)
- DEWALT 25/64" PILOT POINT(R) drill bit (DW1925)
- DEWALT 5/64" Industrial Cobalt (DWA1205)
- Dewalt Drill Bits