Shop All Bar Clamps
Dewalt
12" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth
Mfr # DWHT83193
Zoro # G1804446
original price:
$20.49
8% off
new price: $18.65
/ea
Not eligible for select promotions
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Nylon
- Throat Depth (In.) 3 1/4 in
- Includes Removable Jaw Pads
- Characteristics Converts to A Spreader and with Its Removable Jaw Pads It Protects Work Surfaces, Tough Re-Enforced Nylon Body Deters Wear and Tear
- Bar Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT83193
- Zoro # G1804446
- UPC # 076174831931
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 1/4 in |
Throat Depth | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Nylon |
Includes | Removable Jaw Pads |
Max. Jaw Opening (In.) | 12" |
Characteristics | Converts to A Spreader and with Its Removable Jaw Pads It Protects Work Surfaces, Tough Re-Enforced Nylon Body Deters Wear and Tear |
Bar Material | Steel |
Capacity (In.) | 12 in |
Function | 1 Handed |
Item | Bar Clamp |
Spreading Range (In.) | 0 to 12 |
Type | Large Trigger Clamp |
Jaw Pad Style | Grooved |
Spreading Capacity - Minimum | 0 in |
Clamping Force | 300 lb |
Spreading Capacity Range | 0 in - 12 in |
Spreading Capacity - Maximum | 12 in |
Clamping Capacity | 12 in |
Tool Operation Type | One Handed |
Jaw Pad Type | Grooved |
Description
Bar Clamp/Spreader, Clamping Capacity 12 in, Throat Depth 3 1/4 in, Clamping Force 300 lb, Jaw Pad Type Grooved, Spreading Capacity - Maximum 12 in, Spreading Capacity - Minimum 0 in, Bar Material Steel, Handle Material Nylon, Includes Removable Jaw Pads, Tool Operation Type One Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco Plastic Cabinet U-Handle - 5.24"L x 1.02" Dia Black 1/4-20 Tapped Thread (8300874)
- DEWALT Folding Utility Knife Utility, 6 in L (DWHT10035L)
- OSG Spiral Point Tap Plug, 3 Flutes (1730601)
- MARSON Nosepiece, 5/32 In (96025)
- DEWALT 36" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83195)
- DEWALT 24" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83194)
- DEWALT 6" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83192)
- DEWALT 4-1/2" Bar Clamp, Nylon Handle and 1 1/2 in Throat Depth, 2 PK (DWHT83148)
- DEWALT 6" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK (DWHT83149)
- DEWALT 50" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83188)
- Dewalt Bar Clamps