Shop All Circular Saw Blades
Dewalt
12" 80T Stainless Steel Metal Cutting 1" Arbor
Mfr # DWA7739
Zoro # G7638276
product price: $216.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Diamond Knockout No
- Number of Teeth 80
- Application For Cutting Metals
- Cutting Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA7739
- Zoro # G7638276
- UPC # 028877345444
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 4" |
Blade Dia. | 12 in |
Arbor Size | 1 in |
Max. Cutting Depth | 4 in |
Cut Width | 0.085 in |
Description
Circular Saw Blade, Series DWA, Blade Dia. 12 in, Max. Blade Speed 1,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 in, Primary Material Application Stainless Steel, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Cut Width 0.085 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind MTCG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Stainless Steel Cutting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Hammer Kit, 3 CFM Avg, 3 1/2 In Stroke (117K)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- BONDHUS Set 8 Ball End Screwdrivers- Long (10733)
- DEWALT Circular Saw Blades, 12 in, 100 Teeth (DWA112100)
- DEWALT 5-1/2" 30T Stainless Steel Metal Cutting 20mm Arbor (DWA7771)
- DEWALT Circular Saw Blades, 10 in, 60 Teeth (DWA11060)
- DEWALT 7" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3511)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440)
- DEWALT Circular Saw Blades, 10 in, 40 Teeth (DWA11040)
- FREUD Thin Kerf Rip Blade, 9 (LU87R009)
- Dewalt Power Saw Blades