Shop All Circular Saw Blades
Dewalt
12" 60T Miter Saw blade
Mfr # DWAFV31260
Zoro # G6574780
product price: $68.75
/ea
Not eligible for select promotions
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole 1"
- Plate Thickness 0.063 in
- Hook Angle 7 Degrees
- Kerf 0.085"
- Application For Trim/Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAFV31260
- Zoro # G6574780
- UPC # 885911480420
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 4-1/2" |
Blade Dia. | 12 in |
Arbor Size | 1 in |
Max. Cutting Depth | 4 1/2 in |
Cut Width | 0.085 in |
Description
Circular Saw Blade, Series DWAFV, Blade Dia. 12 in, Max. Blade Speed 4,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.085 in, Tip Material Carbide Tipped, Hook Angle 7 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.063 in, Application For Trim/Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pneumatic Bit, Tapered Punch, .401 Shank (A911)
- DEWALT 1/2" Replacement Cutting Die Set (DCS35012)
- BOSCH 3/16In Black Oxide SP 12In Long Carded (BL2739)
- CRESCENT NICHOLSON 12" Mill Single Cut Second File (08768NN)
- DEWALT 6-1/2" Circular Saw Blades (DWA1612CMB)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- DEWALT Series 20 7-1/4" 18T Nail Cutting Circular Saw Blade (Bulk) (DW3591B10)
- DEWALT 7-1/4" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7766)
- DEWALT 5-3/8" 80T Steel Saw Blade (Vinyl/Paneling) (DW9053)
- DEWALT DEWALT Dust Port Connector for DCS577 (DCS577DC)
- QIC TOOLS 8in Special Cut Off Saw Blades 5/8in Bore (CS8.8.58.40)
- Dewalt Power Saw Blades