Shop All Reciprocating Saw Blades
Dewalt
12" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack)
Mfr # DW4804
Zoro # G3262637
product price: $17.19
/pk 5, $3.44/ea
Not eligible for select promotions
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Nail-Embedded Wood, Wood
- Shank 1/2"
- Includes Handy case for storing blades
- Length 12 in
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4804
- Zoro # G3262637
- UPC # 028874048041
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Height | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Nail-Embedded Wood, Wood |
Shank | 1/2" |
Includes | Handy case for storing blades |
Teeth per Inch | 6 |
For Use With Saw Type | Reciprocating Saws |
Back Style | Tapered |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 12 in, Teeth per Inch 6, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Soft Face Sledge, 12 lb, 38 In, Steel (41236)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500T5---21)
- GEARWRENCH 4 Piece 1/4", 3/8" & 1/2" Drive Adapter Set (81217)
- JACOBS KG1 Chuck Key (JCM14273AP)
- DEWALT 12" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA41812)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4802B25)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4802)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4811-2)
- DEWALT Reciprocating Saw Blade, 9" L, 1" H (DWAR9108CT-1)
- DEWALT Reciprocating Saw Blade, 6" L, 1" H (DWAR656CT-1)
- DIABLO CARBIDE RECIP BLD 6"" 3PK (DS0603CP3)
- Dewalt Reciprocating Saw Blades