Shop All Chainsaws
Dewalt
12" 20V 5.0Ah Battery Powered Cordless Chain Saw
Mfr # DCPS620B / DCB205
Zoro # G5905291
product price: $361.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery Powered
- Bar Length 8 in
- Battery Type Lithium-ion
- Chain Oiler Automatic
- Includes (1) Battery, Pole Saw, Extension Pole, Multi-tool, Sheath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 8 in |
Blade Length | 8 in |
Minimum Length | 7 ft |
Tool Height | 42 in |
Maximum Length | 15 ft |
Tool Length | 13 1/8 in |
Description
Battery-Powered Pole Saw Kit, Power Source Cordless, Blade Length 8 in, Maximum Cutting Capacity 8 in, Maximum Length 15 ft, Minimum Length 7 ft, Battery Platform 20V MAX, Battery Capacity 5.0 Ah, Number of Batteries Included 1, Number of Chargers Included Not Applicable, Motor Type Brushless, Product Type Telescoping Pole Saw, Battery Model Number DCB205, Voltage 20 V, Tool Height 42 in, Tool Length 13 1/8 in, Tool Series XR(R) Series, Tool Weight 8.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO MG ALLPRP CONTNR MX 16QT (45616300)
- FLOJET RV Macerator Pump (18550000A)
- BELL SPORTS EzGuard 5' Bike Lock (7076469)
- AGRI-FAB Tow Behind Spreader, 185 lb. Cap. (45-0547)
- DEWALT 16" 60V 3.0Ah Battery Powered Cordless Chain Saw Kit (DCCS670X1 /DCB606)
- DEWALT Chainsaw 60V 18" w/Bonus DCB609 (DCCS672X1/DCB609)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Chainsaw (Tool Only) (DCCS670B)
- DEWALT 20V MAX* XR(R) Compact 12 in. Cordless Chainsaw (Tool Only) (DCCS620B)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Chainsaw Kit (DCCS670X1)
- DEWALT Chainsaw (DCCS623L1)
- Dewalt Chainsaws