Shop All Cordless Drills
This Product is Discontinued
Dewalt
1/2", 18 Cordless Drill, Battery Included (Discontinued)
Mfr # DCD940KX
Zoro # G0249541
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 18.0
- Number of Batteries 2
- Cordless Tool Battery Type NiCd
- Battery Capacity 2.4Ah
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD940KX
- Zoro # G0249541
- UPC # 885911065238
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 9-1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18.0 |
Number of Batteries | 2 |
Cordless Tool Battery Type | NiCd |
Battery Capacity | 2.4Ah |
Brushless Motor | No |
Series | 18V XRP |
No Load RPM | 0 to 500/0 to 1250/0 to 2000 |
Item | Cordless Drill/Driver Kit |
Battery Included / Bare Tool | Battery Included |
Corded/Banded | Cordless |
Chuck | Keyless |
Includes | (2) 18V XRP(TM) Batteries, 1 hr Charger, 360 Degrees Side Handle, Kit Box |
Battery Included | (2) 4GA70 |
Tool Weight | 6.2 lb |
Battery Pack Replacement | 4GA70 |
Handle Type | T-Handle |
Transmission | 3-Speed |
Max. Torque | Not Specified |
Max. Power | 450UWO |
Corded/Cordless | Cordless |
Clutch Style | Adjustable |
Description
Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 2.4Ah, Cordless Tool Battery Type NiCd, Brushless Motor No, Number of Batteries 2, 18V XRP Series, No Load RPM 0 to 500/0 to 1250/0 to 2000, Chuck Size 1/2 in, Max. Power 450UWO, Max. Torque Not Specified, Battery Included (2) 4GA70, Transmission 3-Speed, Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement 4GA70, Chuck Keyless, Tool Length 9-1/2 In., Tool Weight 6.2 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.