Shop All Right Angle Drills
This Product is Discontinued
Dewalt
1/2" (13mm) Stud & Joist Drill Kit (Discontinued)
Mfr # DW124K
Zoro # G2228475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Size 1/2 in
- Handle Style Straight
- Voltage 120V AC
- Amps 11.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW124K
- Zoro # G2228475
- UPC # 028876101249
- Country of Origin Mexico
- Category Right Angle Drills
Dimensions
Chuck Size | 1/2 in |
Spindle Size | 5/8"-16 |
Tool Length | 21 in |
Cord Length | 8 ft |
Overall Length | 21 in |
Description
Right Angle Drill Kit, Handle Style Straight, Chuck Size 1/2 in, No Load RPM 0 to 300/0 to 1200, 11.5 A Amps, Voltage 120V AC, Tool Length 21 in, Tool Weight 13.5 lb, Switch Type Trigger, Reversible Yes, Cord Length 8 ft, Features 65 ft-lb Clutch, Includes Carry Case, Chuck Key, Key Holder, Side and Bail Handle. The 100% ball Bearing construction of the DW124K 1/2" Stud and Joist Drill Kit provides durability and longer tool life. Take control by setting the mechanical-slip clutch in low gear, with the adjustable front handle and 2-position side handle, and a 21" overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.