Shop All Electric Impact Wrenches
This Product is Discontinued
Dewalt
1/2" (13mm) Impact Wrench Kit (Discontinued)
Mfr # DW292K
Zoro # G1841113
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Driver and Wrench Product Grouping Electric Impact Wrenches
- Drive Size 1/2 in Square
- Drive Configuration Straight
- Max. Torque 345 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW292K
- Zoro # G1841113
- UPC # 028877465234
- Country of Origin Mexico
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2 in Square |
Tool Length | 11-1/4" |
Overall Length | 11 1/4 in |
Cord Length | 96 in |
Description
Impact Wrench, Drive Style Standard, Drive Size 1/2 in Square, Max. Torque 345 ft-lb, Fastening Torque 345 ft-lb, Breakaway Torque 345 ft-lb, Free Speed 2,100 RPM, Power to Weight Ratio 49.3 ft-lb/lb, Impacts per Minute 2,700, Explosive Environment Rated No, Lock-Off Switch No, Retainer Type Pin Detent, Tool Style Full-Size, Handle Type Pistol Grip, Built-In Light No, Power Source Corded, Plug Type Two-Prong, Voltage 120V AC, Cord Length 96 in, Current 7.5 A, Handle Material Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.