Shop All Jointers & Planers
Dewalt
12-1/2" Disposable, Reversible Planer Knives
Mfr # DW7342
Zoro # G2938205
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Overall Width 4 in
- Overall Length 12 1/2 in
- Product Type Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW7342
- Zoro # G2938205
- UPC # 028877432595
- Country of Origin China
- Category Jointers & Planers
Dimensions
Overall Width | 4 in |
Overall Length | 12 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Set Of 3 Knives |
Material | Steel |
Product Type | Blades |
Number of Blades | 3 |
Blade Type | Planer Blade |
Thickness | 3/8 in |
Compatible Manufacturer Model Number | DW734 |
Description
Set Of 3 Knives, Blade Type Planer Blade, Compatible Manufacturer Model Number DW734, Material Steel, Number of Blades 3, Compatible Grainger Model Number 3AB12, Overall Length 12 1/2 in, Overall Width 4 in, Product Type Blades, Thickness 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Shell Reamer Arbor, Straight Flute, Arbor Number 8, 11116 Diameter Minimum Shell Reamer, 2 Dia (DWRSRA8SS)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 39/64 (C17037)
- PELICAN Black Protective Case, 22"L x 13.81"W x 9"D, Latch: Double Throw (1510)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No.2.H (HTN-B-2)
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- DEWALT Cordless Planer Kit, 20V, 3-1/4" Cutting (DCP580B/DCB203)
- DEWALT 13 in. Three Knife, Two Speed Thickness Planer (DW735)
- DEWALT 20V MAX* XR(R) Brushless Cordless Planer (Tool Only) (DCP580B)
- DEWALT 3-1/4" Portable Hand Planer Kit (D26677K)
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- SUPERIOR STEEL 3-1/4" (82mm) 2pc Reversible Tungsten Carbide Planer Blades (PB1220C)
- Dewalt Jointers & Planers