Shop All Reciprocating Saw Blades
Dewalt
12" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack)
Mfr # DW4839B
Zoro # G0332217
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Teeth per Inch 10/14
- Length 12"
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW4839B
- Zoro # G0332217
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 10/14 |
Application | General Purpose |
Description
Recipr Saw Blade,12 In.,10/14TPI,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scraper, Yellow, 4x9-3/4 In. (69626)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/8, Universal Head (SQ-2-15X)
- BETA Set of 9 Swivel-end Ratcheting Combination Wrenches with Holder, 8mm-19mm (001420259)
- KD TOOLS Dead Blow Ball Peen Hammer, 36 oz. (68-524G)
- DEWALT BREAKAWAY RECIP 9IN 5 PACK (DWABK491418)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4802)
- DEWALT Pruning Bi-Metal Reciprocating Saw Blades (DWAR596P)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4813)
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4845-2)
- DEWALT 6 Piece Bi-Metal Reciprocating Saw Blade Set (DW4856)
- MILWAUKEE TOOL 6" L x 3 TPI Reciprocating Saw Blade (48-00-5331)
- Dewalt Power Saw Blades