Shop All Impact Socket Sets
Dewalt
1/2" 10 Pc. Socket Set - IMPACT READY(R)
Mfr # DW22812
Zoro # G4167764
original price:
$52.49
23% off
new price: $40.00
/ea
Not eligible for select promotions
$40.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW22812
- Zoro # G4167764
- UPC # 885911146050
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 7/16 in to 7/8 in |
Socket Depth | Deep |
Deep Socket Style/Size | Deep 6-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Deep Socket Size | 1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Container Height | 9 in |
Container Length | 2 5/8 in |
Socket Length | 2 1/2 in |
Socket Size | 1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Container Width | 12 1/4 in |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Deep, Socket Length 2 1/2 in, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep Socket Count/Style (8) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drain Cleaning Cable, 3/8 in. X 35 Ft (22XP43)
- UNIBOR 1.1/16in CAR REAMER (CR1-116)
- IRWIN IRWIN® 9 in 1 Multi-Tool Screwdriver (2051100)
- KLEIN TOOLS Replacement Bit #2 Square 3/16" Slotted (32399)
- DEWALT 1/2" Drive Impact Combination Set (DWMT19249)
- DEWALT 3/8" 10 Pc. Socket Set - IMPACT READY(R) (DW22838)
- PROTO 3/8" Drive Thin Wall Deep Impact Sockets set, Metric, 12 pcs (J72217)
- GEARWRENCH 7 Pc 14 38 Drive SAE Bolt Biter Impact Extraction Socket Set (KDT83911)
- MAKITA 3/8 in Drive Impact XPS SAE Impact Socket Set, 10 pcs, SAE, 10 pcs (E-01672)
- CAPRI TOOLS 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set, Metric, 8 to 22 mm, 45-Piece (CP53000-45MSXD)
- PROTO 3/8" Drive Impact Socket Set, SAE, 9 pcs (J72102)
- Dewalt Sockets & Ratchets