Shop All Pilot Point Drill Bits
Dewalt
11/64" Split Point drill bit
Mfr # DW1911
Zoro # G2239316
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 11/64 in
- Decimal Equivalent 0.1719 in
- Drill Bit Material High Speed Steel
- Finish Gold Ferrous Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1911
- Zoro # G2239316
- UPC # 028877302362
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Flute Length | 2 3/25 in |
Overall Length | 3 1/4 in |
Drilling Depth | 2-1/8" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.1719" |
Maximum Drilling Depth | 3 1/4 in |
Depth:Dia. Ratio | 12xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1719 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Long Bit, Chrome Finish Socket (D013412)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 3/4 in L (J4990R-6M)
- PROTO 1/4 in Drive Impact Socket 1/4 in Size, Deep Socket, black oxide (J6508H)
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- DEWALT 17/64" Black Oxide Split Point Drill Bit (DW1117)
- DEWALT 1/4" Black Oxide Split Point Drill Bit (DW1116)
- DEWALT 5/64" Split Point drill bit (DW1905)
- DEWALT 5/16" PP Industrial Cobalt (DWA1220)
- DEWALT 1/4" PILOT POINT(R) drill bit (DW1916)
- DEWALT 21/64" PILOT POINT(R) drill bit (DW1921)
- DEWALT 3/16" Black Oxide Split Point Drill Bit (DW1112)
- Dewalt Pilot Point Drill Bits