Shop All Pilot Point Drill Bits
Dewalt
11/64" Industrial Cobalt
Mfr # DWA1211
Zoro # G0375685
product price: $4.35
/ea
Not eligible for select promotions
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11/64 in
- Decimal Equivalent 0.1719
- Drill Bit Material Cobalt Steel
- Finish Gold Ferrous Oxide
- Shank Dia. 11/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1211
- Zoro # G0375685
- UPC # 885911410786
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 |
Flute Length | 1 9/16 in |
Overall Length | 3 5/16 in |
Drilling Depth | 1-39/64" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.1719" |
Maximum Drilling Depth | 1 9/16 in |
Depth:Dia. Ratio | 9xD |
Drill Length Class | Jobber Length |
Description
Round Shank Drill Bit, 11/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt Alloy Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC R-134A Top Can Tap (6029)
- WARNER Blade Scraper, Big, 4", PK10 (691)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1506A)
- INGERSOLL-RAND 20VDC 3/8" Square (W5330-K12)
- DEWALT PILOT POINT 19/64 DRILL BITS-BULK (DW1919B)
- DEWALT 19/64" Black Oxide Split Point Drill Bit (DW1119)
- DEWALT 5/32" Split Point drill bit (DW1910)
- DEWALT Pilot Drill Bits, For Concrete, 3 1/4" L (DAH9314CTPB)
- DEWALT 9/32" Black Oxide Split Point Drill Bit (DW1118)
- DEWALT 27/64" PILOT POINT(R) drill bit (DW1927)
- MILWAUKEE TOOL 25/64" Thunderbolt Black Oxide Drill Bit (48-89-2731)
- Dewalt Pilot Point Drill Bits