Shop All Pilot Point Drill Bits
Dewalt
11/64" Black Oxide Split Point Drill Bit
Mfr # DW1111
Zoro # G7420287
original price:
$1.79
5% off
new price: $1.69
/ea
Not eligible for select promotions
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 11/64 in
- Decimal Equivalent 0.1719 in
- Drill Bit Material High Speed Steel
- Finish black oxide
- Shank Dia. 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1111
- Zoro # G7420287
- UPC # 885911248594
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Flute Length | 2 3/25 in |
Overall Length | 3 1/4 in |
Drilling Depth | 2-1/8" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.1719" |
Depth:Dia. Ratio | 12xD |
Maximum Drilling Depth | 3 1/4 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1719 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 0.045in dia, 0.140in Cut (492-0450)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #50 (44120)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-671)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991617)
- DEWALT 3/32" Industrial Cobalt (DWA1206)
- DEWALT PILOT POINT 5/16" DRILL BIT - EA (DW1920B)
- DEWALT 21/64" Black Oxide Split Point Drill Bit (DW1121)
- DEWALT Carbide Metal Holesaw Replacement Pilot Bit (DWACM1808)
- DEWALT 1" x 6" Heavy Duty Spade Bit (DW1582)
- DEWALT 7/16" PILOT POINT(R) drill bit - Bulk (DW1928B)
- HOUGEN 11/16 in. Countersink Pilot (12961)
- Dewalt Pilot Point Drill Bits