Shop All Twist Drill Bits
Dewalt
1/16" Titanium Speed Tip Drill Bit ( 2 pack)
Mfr # DW1304
Zoro # G8581081
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1/16 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.0625
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1304
- Zoro # G8581081
- UPC # 028874017429
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16" |
Overall Length | 1 7/8 in |
Flute Length | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Shank Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.0625 |
Material | Steel |
Impact Rated | No |
Flute Type | Standard Spiral |
Finish | Titanium Nitride |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Standards | DIN 1414, DIN ISO 1101 |
Shank Type - Machining | Straight |
Finish - Machining | Titanium |
Measurement System | Fractional Inch |
Primary Material Application | General Purpose, Light Gauge Metal, Plastics, Wood, Steel |
Material - Machining | High Speed Steel |
Drill Bit Point Type | Chisel Point |
Description
Round Shank Drill Bit, 1/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Chisel Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX4)
- URREA Interchangeable face for 1-1/2” dead blow hammer brown (SF15ST)
- ERNEST 8402 18 in. Socket Organizer, Red with 0.50 in. TwistLock Clips (ERN8402)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #50 (44320)
- DEWALT 5/16" x 12" Black Oxide Drill Bit (DW1608)
- DEWALT 13/64" Titanium Speed Tip Drill Bit (DW1313)
- DEWALT 1/8" Titanium Speed Tip Drill Bit ( 2 pack) (DW1308)
- DEWALT Drill Bits, 1/4" Hex (DWA5009)
- DEWALT 11/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1623)
- DEWALT Drill Bits, 1/4" Hex (DWA5011)
- DEWALT 5/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1305)
- Dewalt Twist Drill Bits