Shop All Pilot Point Drill Bits
Dewalt
1/16" Industrial Cobalt
Mfr # DWA1204
Zoro # G0375755
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1/16 in
- Decimal Equivalent 0.0625
- Drill Bit Material Cobalt Steel
- Finish Gold Ferrous Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA1204
- Zoro # G0375755
- UPC # 885911411127
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 |
Flute Length | 13/16 in |
Overall Length | 1 29/32 in |
Drilling Depth | 55/64" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.0625" |
Depth:Dia. Ratio | 14xD |
Maximum Drilling Depth | 13/16 in |
Drill Length Class | Jobber Length |
Description
Round Shank Drill Bit, 1/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt Alloy Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351.2-79-57-1/2X13-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-79-57-1/2-55)
- PANDUIT Crimp Die For CT-2600 Tool (CD-2600-P4)
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 6 in Max Opening Size, 2716 in D Throat, Steel Body (1964743/5462)
- WEATHERHEAD Spiral Collet, 1555794 (ET525DC-4S20)
- DEWALT 27/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1127)
- DEWALT 7/32" PILOT POINT(R) drill bit (DW1914)
- DEWALT 9/64" Black Oxide Split Point Drill Bit (DW1109)
- DEWALT 5/32" Split Point drill bit (DW1910)
- DEWALT 29/64" PILOT POINT(R) drill bit (DW1929)
- DEWALT Industrial Cobalt Alloy Steel Set with Toughcase (R) + System (DWA1240)
- IRWIN DRILL BIT 1/4"" BLK OXIDE (67516)
- Dewalt Drill Bits