Shop All Pilot Point Drill Bits
Dewalt
1/16" Black Oxide Split Point Drill Bit (2-Pack)
Mfr # DW1104
Zoro # G7422344
original price:
$2.35
6% off
Not eligible for select promotions
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/16 in
- Decimal Equivalent 0.0625 in
- Drill Bit Material High Speed Steel
- Finish black oxide
- Shank Dia. 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1104
- Zoro # G7422344
- UPC # 885911248525
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 in |
Flute Length | 22/25 in |
Overall Length | 1 7/8 in |
Drilling Depth | 7/8" |
Decimal Size | 0.0625" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 14xD |
Maximum Drilling Depth | 1 7/8 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0625 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun HP1002, 6" ext. (HP1220-6-CS)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49401)
- SUNEX 3/4" Drive Impact Socket 6 (45061)
- EGO Battery, (1) 2.5 Ah, Li-Ion (BA1400T)
- DEWALT Pilot Drill Bits, For Wood, 3 3/4" L (DAH9334SPB)
- DEWALT 15/64" Industrial Cobalt (DWA1215)
- DEWALT 27/64" PILOT POINT(R) drill bit (DW1927)
- DEWALT 1/2" PILOT POINT(R) drill bit (DW1932)
- DEWALT 3/16" Black Oxide Split Point Drill Bit (DW1112)
- DEWALT PILOT POINT 3/16" DRILL BITS -EA (DW1912B)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 5/64" Drill Bit (48-89-2202)
- Dewalt Pilot Point Drill Bits