Shop All Pilot Point Drill Bits
Dewalt
11/32" PILOT POINT(R) drill bit
Mfr # DW1922
Zoro # G2159053
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 11/32 in
- Decimal Equivalent 0.3438 in
- Drill Bit Material High Speed Steel
- Finish Gold Ferrous Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1922
- Zoro # G2159053
- UPC # 028877323978
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 11/32 in |
Shank Dia. | 11/32 in |
Flute Length | 3 11/25 in |
Overall Length | 4 3/4 in |
Drilling Depth | 3-7/16" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.3438" |
Depth:Dia. Ratio | 10xD |
Maximum Drilling Depth | 4 3/4 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3438 in, Fractional Inch, Drill Bit Point Type Pilot Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 1/2" SAE 3-Row Socket Tray, Green (12033)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (121001.02)
- SUPERCUT 59-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (523249)
- SIOUX TOOLS Right Angle Extended Wheel Grinder, ToolKit Bare Tool, 14 in, 12000 RPM, 1 hp, 35 CFM, 90 PSI Air (SWG10AX1245)
- DEWALT Pilot Point Drill Bit, 7/32in. PILOT POINT DRILL BIT BLK (DW1914B)
- DEWALT 19/64" PILOT POINT(R) drill bit (DW1919)
- DEWALT 1/2" PILOT POINT(R) drill bit (DW1932)
- DEWALT 3/8" Black Oxide Split Point Drill Bit (DW1124)
- DEWALT 3/16" Industrial Cobalt (DWA1212)
- DEWALT Pilot Drill Bits, For Concrete, 3 3/4" L (DAH9334MMPB)
- DEWALT 13/64" Industrial Cobalt (DWA1213)
- Dewalt Drill Bits