Shop All Pilot Point Drill Bits
Dewalt
11/32" Black Oxide Split Point Drill Bit
Mfr # DW1122
Zoro # G7421696
product price: $6.15
/ea
Not eligible for select promotions
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11/32 in
- Decimal Equivalent 0.3438 in
- Drill Bit Material High Speed Steel
- Finish black oxide
- Shank Dia. 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1122
- Zoro # G7421696
- UPC # 885911248709
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 11/32 in |
Shank Dia. | 11/32 in |
Flute Length | 4 3/4 in |
Overall Length | 3 11/25 in |
Drilling Depth | 3-7/16" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.3438" |
Maximum Drilling Depth | 3 7/16 in |
Depth:Dia. Ratio | 14xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3438 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER 1/3M RC MEAS WHEEL PLASTIC Length Measurement Wheel (007905)
- KRAFT TOOL Ornamental Trowel/Square Tool, 3/8 (PL188)
- PROTO 1 in Drive, 1-7/8 in 6 pt SAE Socket, 6 Points (J10030)
- BLACK & DECKER Cutter (283815-00)
- DEWALT 3/8" PILOT POINT(R) drill bit (DW1924)
- DEWALT 15/64" Industrial Cobalt (DWA1215)
- DEWALT 1/2" x 6" Heavy Duty Spade Bit (DW1574)
- DEWALT 3/8" x 6" Heavy Duty Spade Bit (DW1572)
- DEWALT PILOT POINT 13/32 DRILL BIT (DW1926B)
- DEWALT PILOT POINT 13/64 DRILL BITS-BULK (DW1913B)
- DEWALT 11/32" PILOT POINT(R) drill bit (DW1922)
- Dewalt Pilot Point Drill Bits