Shop All Hammer Drill Bits
Dewalt
11/16" x 6" x 8" SDS+ Hammer Bit
Mfr # DW5450
Zoro # G0917901
original price:
$19.55
16% off
new price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.6875
- Drilling Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5450
- Zoro # G0917901
- UPC # 028874054509
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 11/16" |
Drill Bit Size | 11/16 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.6875 |
Number of Pieces | 1 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 11/16 in, Carbide Tipped, 8 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 11" 45 Long Handle Pliers (W1045)
- KRAFT TOOL Magnesium Slicker, 42 (PL695)
- INGERSOLL-RAND Vacuum Bag, Pk20 (49988)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3000 bpm (CP7111K)
- DEWALT 11/16" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5808)
- DEWALT 3/16" x 2" x 4 SDS+ Hammer Bit (Bulk 25) (DW5402B25)
- DEWALT 5/16" x 6" Drill Bit Premium Percussion (DW5228)
- DEWALT 1-Piece 3-1/2" x 22" SDS Max Core Bit (DW5923)
- DEWALT 3/4" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5810)
- DEWALT 1-3/4" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5830)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HCFC2244)
- Dewalt Hammer Drill Bits