Shop All Auger Drill Bits
Dewalt
11/16" x 17" Power Ship Auger Bit
Mfr # DW1682
Zoro # G7639274
Not eligible for select promotions
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 in
- Shank Size 7/16 in
- Material Carbon Steel Alloy
- Bit Dia. 11/16"
- Drill Style Ship Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1682
- Zoro # G7639274
- UPC # 028874116825
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Overall Length | 17 in |
Shank Size | 7/16 in |
Bit Dia. | 11/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Material | Carbon Steel Alloy |
Drill Style | Ship Auger |
Description
Wood Drilling Bit, Ship Auger, Shank Size 7/16 in, Overall Length 17 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 5 Piece Metric Lug Nut & Bolt Extractor Socket Set17mm - (M08008)
- FISCH Brad Point Drill Bit, Steel, 25/32 (FSF-004202)
- HORIZON TOOL LIGHT DUTY SLIDE HAMMER AND PULLER SET, 14 PIECE (CAL49700)
- ABANAKI Skimmer, Belt 18 In (SLB-18)
- DEWALT 1" x 6" Power Ship Auger Bit (DW1671)
- DEWALT 3/4" x 6" Power Ship Auger Bit (DW1667)
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- DEWALT 3/4" x 17" Power Ship Auger Bit (DW1683)
- DEWALT 5/8" x 6" Power Ship Auger Bit (DW1665)
- DEWALT 5/8" x 17" Power Ship Auger Bit (DW1681)
- BOSCH NailKiller Auger 1-1/8In x 7-1/2In Tube (NKST18)
- Dewalt Auger Drill Bits