Shop All Drill Bit and Tap Sets
Dewalt
10MM x 1.5 1/4" Capacity
Mfr # DWADTQTR10MM15
Zoro # G5006429
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Material High Speed Steel
- Finish Bright (Uncoated)
- Shank Type 1/4" Hex
- Size M10 x 1.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWADTQTR10MM15
- Zoro # G5006429
- UPC # 885911483445
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Size | M10 x 1.5mm |
Overall Length | 2 3/8 in |
Thread Size | M10x1.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Combination Drill and Tap |
Tap Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shank Type | 1/4" Hex |
Material | High Speed Steel |
Impact Rated | Yes |
Cutting Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Thread Pitch | 1.50 mm |
Thread Direction | Right Hand |
Material - Machining | High Speed Steel |
Thread Standard | Metric |
Finish - Machining | Bright (Uncoated) |
Tap Finish | Bright (Uncoated) |
Description
Combination Drill and Tap, Thread Size M10x1.5, Metric, High Speed Steel, Bright (Uncoated), Overall Length 2 3/8 in, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Zinc-plated steel threaded stud, VC.192/40 p-M8x25 (VC.192-p)
- WIDIA Threading Insert, NT, (NT2RK)
- KNAACK Model 1010 MONSTER BOX Jobsite Chest, Tan, 66" W x 30" D x 36" H (1010)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- DEWALT 5MM x .8 1/4" Capacity (DWADTQTR5MM8)
- DEWALT 8 mm - 1.25 Tap & Letter H Drill Bit (DWA1422)
- DEWALT 6MM x 1 1/4" Capacity (DWADTQTR6MM1)
- DEWALT 8-32 UNC Drill Tap (DWADT1032)
- DEWALT 8-32 UNC Drill Tap (DWADT1024)
- DEWALT 8-32 UNC Drill Tap (DWADT832)
- WESTWARD Drill/Tap/Countersink Bit, 5/16-18x3-1/4L (6EXL4)
- Dewalt Drill Bit and Tap Sets